
Regency Flip Flop 67 in Square Folding Bookcase with Folding Fabric Bins- Medium Oak/White (Discontinued)
- Mfr # FFSQ6712MOWH
- Zoro # G005739810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFSQ6712MOWH
Zoro #
G005739810
UPC #
192357139790
Country of Origin
Multiple
Dimensions
Depth
13
Height
67
Width
14
Size
67 x 12
Details
Item
Flip Flop Bookcases
Color
Medium Oak/White
Material
Wood, Fabric
Features
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 67" High Square Bookcase is constructed of a solid hardwood frame and is finished in a rich Medium Oak hand-rubbed veneer. Its 6 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great next to sofas and desks and folds up for easy transportation and storage when not in use. Maximize storage space with included White Niche Foldable Fabric Bins, which fit seamlessly on the shelves.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.