Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Fusion Training Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Ash Grey MFTT6024AG

Fusion Training Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # MFTT6024AG
  • Zoro # G005739988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFTT6024AG
Zoro #
G005739988
UPC #
192357217498
Country of Origin
Multiple

Dimensions

Width
60
Length
24
Height
29

Details

Item
Fusion Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Color
Ash Grey

Description

Fusion Training Tables bring a modern yet functional edge to any training room or lab. This 60-inch table is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The tabletop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in Maple on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.