Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Fusion L-Desk Shells, 78 D X 29 H, 72 W X Wood, Metal, Ash Grey MLDS723048AG

Fusion L-Desk Shells, 78 D X 29 H, 72 W X Wood, Metal, Ash Grey (Discontinued)

  • Mfr # MLDS723048AG
  • Zoro # G305741322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLDS723048AG
Zoro #
G305741322
UPC #
192357217351
Country of Origin
Multiple

Dimensions

Overall Width
72
Overall Depth
78
Overall Height
29

Details

Item
Fusion L-Desk Shells
Color
Ash Grey
Material
Wood, Metal
Weight
162
Tabletop Color
Ash Grey
For Use With
Residential
Features
Good looking 72-inch L-Desk shell with 48-inch return with amazing interior wire management capabilities. C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity. Desktop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Ash Grey laminate desktop is scratch, stain and scald resistant and wipes clean easily. Backed by a 10-year limited manufacturer's warranty

Description

Fusion Desks bring a modern yet functional edge to any office or classroom. This 72-inch L-Desk Shell with 48-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in Maple on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Customize this desk shell with full or mobile pedestals, low storage units or another choice from Fusion's versatile storage collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.