Zoro Homepage

Fusion Seminar Training Table, 72 in W, 24 in L, Neo Walnut

  • Mfr # MFTT7224NW

  • Zoro # G515684891


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Length
24 in
Includes
Hardware
Thickness
1 in
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFTT7224NW
Zoro #
G515684891
UPC #
192357298930
Country of Origin
Taiwan, Province of China

Dimensions

Width
72 in
Length
24 in
Thickness
1 in
Size
72" x 24"

Details

Item
Fusion Seminar Training Table
Tabletop Color
Neo Walnut
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal

Description

Fusion Training Tables bring a modern yet functional edge to any training room or lab. This 72-inch table is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The tabletop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor.


  • Good looking, versatile 72-inch Fusion Training Table with amazing interior wire management capabilities
  • C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.