Fusion U-Desk Shells, 102 D X 29 H, 72 W X Wood, Metal, Mahogany
- Mfr # MUDS723048MH
- Zoro # G6451236
product price:Â
$
1,214.99
/ea
Key Features
Type
Desk Shell
Overall Width
72
Overall Depth
102
Overall Height
29
Finish
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUDS723048MH
- Zoro #
- G6451236
- UPC #
- 843532054680
- Country of Origin
- China
Dimensions
- Overall Width
- 72
- Overall Depth
- 102
- Overall Height
- 29
- Length
- 102
Details
- Type
- Desk Shell
- Item
- Desks > U-Desks > Fusion U-Desk Shells
- Finish
- Wood|Metal
- Color
- Mahogany
- Material
- Wood|Metal
- For Use With
- Residential
Description
Fusion 72 In. U-Desk Shell,48 In. Bridge,Mahog
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.