Shop REGENCY
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fusion U-Desk Shells, 96 D X 29 H, 66 W X Wood, Metal, Mahogany
- Mfr # MUDS663042MH
- Zoro # G6451139
product price:Â
$
1,165.99
/ea
Key Features
Type
Desk Shell
Overall Width
66
Overall Depth
96
Overall Height
29
Finish
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDS663042MH
- Zoro #
- G6451139
- UPC #
- 843532054369
- Country of Origin
- China
- Type
- Desk Shell
- Item
- Desks > U-Desks > Fusion U-Desk Shells
- Finish
- Wood|Metal
- Color
- Mahogany
- Material
- Wood|Metal
- For Use With
- Residential
Dimensions
- Overall Width
- 66
- Overall Depth
- 96
- Overall Height
- 29
- Length
- 96
Description
Fusion 66 In. U-Desk Shell,42 In. Bridge,Mahog
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.