
Fusion U-Desk Shells, 96 D X 29 H, 72 W X Wood, Metal, Cherry
Mfr # MUDS723042CH
Zoro # G6451586
product price:Â $1,242.99
/eaKey Features
Type
Desk Shell
Overall Width
72
Overall Depth
96
Overall Height
29
Finish
Wood|Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUDS723042CH
Zoro #
G6451586
UPC #
843532054581
Country of Origin
China
Dimensions
Overall Width
72
Overall Depth
96
Overall Height
29
Length
96
Details
Type
Desk Shell
Item
Desks > U-Desks > Fusion U-Desk Shells
Finish
Wood|Metal
Color
Cherry
Material
Wood|Metal
For Use With
Residential
Description
Fusion 72 In. U-Desk Shell,42 In. Bridge,Cherr
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.