4-Sliding Door Hutch, Series OneDesk, Wood Laminate Java/Gray (Discontinued)
- Mfr # ONHDK7133JV
- Zoro # G9961926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONHDK7133JV
Zoro #
G9961926
UPC #
094715750374
Country of Origin
Malaysia
Dimensions
Depth
15 in
Height
33 in
Width
71 in
Details
Item
Hutch
Type
Sliding Door
Series
OneDesk
Color
Java/Gray
Assembly
Required
Includes
(1) Tack Board, (1) Task Light, Finished Back
Material
Wood Laminate
Standards
ANSI/BIFMA
Doors
4
For Use With
12T373, 12T377, 12T381, 12T385, 12T393, 12T395, 12T387, 12T389, 12T391
Description
Hutch, Color Java/Gray, Assembly Required, Standards ANSI/BIFMA, Material Wood Laminate, Includes (1) Tack Board, (1) Task Light, Finished Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.