I-Promise Desks, 24 D X 23-34 H, 60 W X Wood, Metal, Cherry

  • Mfr # IP2SD6024CH

  • Zoro # G6442976


product price:  $302.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Classroom Desk
Overall Width
60
Overall Depth
24
Overall Height
23-34
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP2SD6024CH
Zoro #
G6442976
UPC #
192357014530
Country of Origin
China

Dimensions

Overall Width
60
Overall Depth
24
Overall Height
23-34
Length
24

Details

Type
Classroom Desk
Item
Desks > School Desks > I-Promise Desks
Finish
Wood|Metal
Color
Cherry
Material
Wood|Metal

Description

I-Promise 60" 2 Student Desk,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.