I-Promise Desks, 24 D X 23-34 H, 60 W X Wood, Metal, Grey
- Mfr # IP2SD2BX6024GY
- Zoro # G6442705
product price:Â
$
375.99
/ea
Key Features
Type
Classroom Desk
Overall Width
60
Overall Depth
24
Overall Height
23-34
Finish
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IP2SD2BX6024GY
- Zoro #
- G6442705
- UPC #
- 192357014608
- Country of Origin
- China
Dimensions
- Overall Width
- 60
- Overall Depth
- 24
- Overall Height
- 23-34
- Length
- 24
Details
- Type
- Classroom Desk
- Item
- Desks > School Desks > I-Promise Desks
- Finish
- Wood|Metal
- Color
- Grey
- Material
- Wood|Metal
Description
I-Promise 60" 2 Student Desk,Book Storag
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.