I-Promise Student Classroom Desk, 60 in W X Wood, Metal, Neo Walnut

  • Mfr # IP2SD6024NW

  • Zoro # G715683953


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Material
Wood, Metal
Includes
Hardware
Length
24 in
Size
60" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP2SD6024NW
Zoro #
G715683953
UPC #
192357299357
Country of Origin
China

Dimensions

Overall Width
60 in
Length
24 in
Size
60" x 24"
Thickness
1 in

Details

Item
I-Promise Student Classroom Desk
Material
Wood, Metal
Includes
Hardware
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office

Description

Create the perfect collaborative learning environment with the Patent-Pending I-Promise 2 Student Desk. Made to fit two students at a time, but can easily be placed up against a second I-Promise Desk, allowing four students to work as a group. Great for center time, art rooms, one-on-one learning, kitchen areas, breakrooms, libraries and more, these desks are as versatile as they are attractive. The desktop is constructed of a thermal fused melamine Neo Walnut laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Store textbooks, supplies or other classroom materials in optional book boxes that mount easily to the underside of the desk. A sleek alternative to pedestal style bases, the post legs are adjustable to accommodate students of all ages and come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. Leg height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. Assembly is easy with just a few screws.


  • Patent-Pending I-Promise Desk adjusts from 23-34 inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Perfect for collaborative environments like center time, art rooms, one-on-one learning, libraries and more
  • Rounded corners make the table safer for everyone
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily and is made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.