Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ottomans, 15 W, 15 H, Vinyl, Envy Green

  • Mfr # N6215EG

  • Zoro # G605740179


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
15
Width
15
Length
15
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6215EG
Zoro #
G605740179
UPC #
192357184615
Country of Origin
China

Dimensions

Height
15
Width
15
Length
15

Details

Color
Envy Green
Material
Vinyl
Item
Ottomans

Description

Regency's line of plush ottomans adds a modern feel to any casual area. The Jacob ottoman comes in a stylish square shape which makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. It also makes a great accent in homes and offices alike. The Jacob is upholstered in a soft and durable Envy Green colored vinyl and includes leveling glides to ensure a level surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.