This item is Discontinued.

Regency Kahlo Training Tables, 72 W, 24 L, 29 H, Wood, Metal Top, Grey MTPL7224GYCM

Kahlo Training Tables, 72 W, 24 L, 29 H, Wood, Metal Top, Grey (Discontinued)

  • Mfr # MTPL7224GYCM
  • Zoro # G705741229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTPL7224GYCM
Zoro #
G705741229
UPC #
192357130469
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Size
72" x 24"

Details

Item
Kahlo Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Leg Color
Chrome
Color
Grey/ Chrome

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 72-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.