
Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Grey
Mfr # TPL48RNDGYCM47BK
Zoro # G005738332
product price:Â $823.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
48
Length
48
Height
29
Tabletop Material
Wood, Metal, Plastic
Tabletop Color
Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TPL48RNDGYCM47BK
Zoro #
G005738332
UPC #
192357201268
Country of Origin
China
Dimensions
Width
48
Length
48
Height
29
Details
Item
Kahlo Round Table & Chair Sets
Tabletop Material
Wood, Metal, Plastic
Tabletop Color
Grey
Leg Color
Chrome
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 48-inch round Kahlo table with chrome tapered legs and four Black "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.