Shop REGENCY
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Mahogany
- Mfr # TPL48RNDMHCM47BE
- Zoro # G005738288
product price:Â
$
710.99
/ea
Key Features
Width
48
Length
48
Height
29
Tabletop Material
Wood, Metal, Plastic
Tabletop Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPL48RNDMHCM47BE
- Zoro #
- G005738288
- UPC #
- 192357201411
- Country of Origin
- China
- Item
- Kahlo Round Table & Chair Sets
- Tabletop Material
- Wood, Metal, Plastic
- Tabletop Color
- Mahogany
- Leg Color
- Chrome
Dimensions
- Width
- 48
- Length
- 48
- Height
- 29
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 48-inch round Kahlo table with chrome tapered legs and four Blue "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.