
Kahlo Square & Round Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Cherry
Mfr # TPL3030CHBK
Zoro # G005740779
product price:Â $209.99
/eaKey Features
Width
30
Length
30
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPL3030CHBK
Zoro #
G005740779
UPC #
192357129111
Country of Origin
China
Dimensions
Width
30
Length
30
Height
29
Details
Item
Kahlo Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Leg Color
Black
Color
Black|Cherry
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 30-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.