Kahlo Square & Round Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Grey
- Mfr # TPL36RNDGYBK
- Zoro # G505739945
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Width
36
Length
36
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPL36RNDGYBK
- Zoro #
- G505739945
- UPC #
- 192357129371
- Country of Origin
- China
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Size
- 36"
Details
- Item
- Kahlo Square & Round Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Grey
- Leg Color
- Black
- Table Base Color
- Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 36-inch Round top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.