
Kahlo Square & Round Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple
Mfr # TPL3636PLBK
Zoro # G005740182
product price:Â $299.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
36
Length
36
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPL3636PLBK
Zoro #
G005740182
UPC #
192357129319
Country of Origin
China
Dimensions
Width
36
Length
36
Height
29
Size
36"
Details
Item
Kahlo Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Leg Color
Black
Table Base Color
Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 36-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.