This item is Discontinued.

This item is Discontinued.
Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)
Mfr #
TPL4242AGBK
Zoro #
G505741207
UPC # 192357148853
Country of Origin China
Category Breakroom & Cafeteria Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- TPL4242AGBK
- Zoro #
- G505741207
- UPC #
- 192357148853
- Country of Origin
- China
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Size
- 42"
Details
- Item
- Kahlo Square & Round Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Ash Grey
- Leg Color
- Black
- Table Base Color
- Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.