
Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Mahogany
Mfr # TPL48RNDMHBK
Zoro # G705739813
product price:Â $355.99
/eaKey Features
Width
48
Length
48
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TPL48RNDMHBK
Zoro #
G705739813
UPC #
192357129876
Country of Origin
China
Dimensions
Width
48
Length
48
Height
29
Size
48"
Details
Item
Kahlo Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Mahogany
Leg Color
Black
Table Base Color
Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch Round top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.