Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 42RDPS
- Zoro # G723436749
product price:Â
$
2,293.99
/ea
Key Features
Overall Height
29 in
Frame Color
Black
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
Mounting Hardware Included
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDPS
- Zoro #
- G723436749
- UPC #
- 819085016253
- Country of Origin
- United States
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Tabletop Material
- High Pressure Laminate
- Item
- Table
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Model Name
- Endurance Steel Leg Laminate Table
- Product Type
- Table
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.