
Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple
Mfr # TPL48RNDPLBK
Zoro # G005740472
product price:Â $359.99
/eaKey Features
Width
48
Length
48
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPL48RNDPLBK
Zoro #
G005740472
UPC #
192357129913
Country of Origin
China
Dimensions
Width
48
Length
48
Height
29
Size
48"
Details
Item
Kahlo Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Leg Color
Black
Table Base Color
Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch Round top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.