
Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Mocha Walnut (Discontinued)
- Mfr # TPL3636MWCM47BK
- Zoro # G005738257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPL3636MWCM47BK
Zoro #
G005738257
UPC #
192357195185
Country of Origin
China
Dimensions
Width
36
Length
36
Height
29
Details
Item
Kahlo Square Table & Chair Sets
Tabletop Material
Wood, Metal, Plastic
Tabletop Color
Mocha Walnut
Leg Color
Chrome
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 36-inch square Kahlo table with chrome tapered legs and four Black "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mocha Walnut tabletop is double-sided and finished in Mahogany on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.