Kahlo Square Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Maple

  • Mfr # TPL4848PLBK47GY

  • Zoro # G005738325


product price:  $689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48
Length
48
Height
29
Tabletop Material
Wood, Metal, Plastic
Tabletop Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL4848PLBK47GY
Zoro #
G005738325
UPC #
192357200407
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29

Details

Item
Kahlo Square Table & Chair Sets
Tabletop Material
Wood, Metal, Plastic
Tabletop Color
Maple
Leg Color
Black

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 48-inch square Kahlo table with black tapered legs and four Grey "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.