Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kahlo Training Seminar Table, 72 in W, 24 in L, Neo Walnut

  • Mfr # MTPL7224NWCM

  • Zoro # G915684323


product price: $652.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
72 in
Length
24 in
Thickness
1 in
Size
72" x 24"
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTPL7224NWCM
Zoro #
G915684323
UPC #
192357287545
Country of Origin
China

Dimensions

Width
72 in
Length
24 in
Thickness
1 in
Size
72" x 24"

Details

Item
Kahlo Training Seminar Table
Tabletop Color
Neo Walnut
Frame Color
Chrome
Application
Classroom, Breakroom, Office
Material
Wood, Metal
Includes
Hardware

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 72-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor.


  • 72-inch long by 24-inch deep table with chrome post legs- a mid-century modern alternative to heavy post legs or pedestal bases
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Legs are constructed of durable yet lightweight steel with leveling glides on the bottom of each leg
  • Rounded corners make the table safer for everyone
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.