Kahlo Training Tables, 48 W, 24 L, 29 H, Wood, Metal Top, Cherry

  • Mfr # MTPL4824CHBK

  • Zoro # G005741011


product price: $229.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
48
Length
24
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTPL4824CHBK
Zoro #
G005741011
UPC #
192357130070
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Size
48" x 24"

Details

Item
Kahlo Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Leg Color
Black
Color
Cherry/ Black

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.