Regency Kee 42 x 24 in. Height Adjustable Mobile Classroom Activity Table- Grey

  • Mfr # MT4224GYAPCBK

  • Zoro # G6444358


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Size
42" x 24"
Table Base Color
Black w/ Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4224GYAPCBK
Zoro #
G6444358
UPC #
192357034439
Country of Origin
China

Dimensions

Size
42" x 24"

Details

Item
Kee 42" x 24" Height Adjustable Mobile C
Tabletop Color
Grey
Table Base Color
Black w/ Casters

Description

Kee 42" x 24" Height Adjustable Mobile C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products