Shop REGENCY
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kee 42 x 24 in. Training Seminar Table- Grey Top, Black Legs
- Mfr # MT4224GYBPBK
- Zoro # G6444394
product price:Â
$
164.99
/ea
Key Features
Color
Grey/ Black
Size
42" x 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT4224GYBPBK
- Zoro #
- G6444394
- UPC #
- 843532026878
- Country of Origin
- China
- Item
- Kee Training Table,42" x 24",Grey/ Black
- Color
- Grey/ Black
Dimensions
- Size
- 42" x 24"
Description
Kee Training Table,42 In. x 24 In.,Grey/ Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.