Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Mahogany
- Mfr # MT4230MHAPCBK
- Zoro # G6444577
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Size
42" x 30"
Table Base Color
Black w/ Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT4230MHAPCBK
- Zoro #
- G6444577
- UPC #
- 192357034507
- Country of Origin
- China
Dimensions
- Size
- 42" x 30"
Details
- Item
- Kee 42" x 30" Height Adjust Mobile Table
- Tabletop Color
- Mahogany
- Table Base Color
- Black w/ Casters
Description
Kee 42" x 30" Height Adjust Mobile Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.