Regency Kee 48 x 24 in. Mobile Adjustable Classroom Table- Cherry & 2 Andy 18 in. Stack Chairs- Black

  • Mfr # MT4824CHAPCBK40BK

  • Zoro # G6445085


product price:  $549.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size
48" x 24"
Chair Color
18 in Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT4824CHAPCBK40BK
Zoro #
G6445085
UPC #
192357040102
Country of Origin
China

Dimensions

Size
48" x 24"

Details

Item
Kee 48" x 24" Height Adjust Mobile Table
Tabletop Color
Cherry
Chair Color
18 in Black

Description

Kee 48" x 24" Height Adjust Mobile Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.