Kee 48 x 24 in. Height Adjustable Mobile Classroom Activity Table- Cherry
- Mfr # MT4824CHAPCBK
- Zoro # G6444963
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Cherry
Size
48" x 24"
Table Base Color
Black w/ Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT4824CHAPCBK
- Zoro #
- G6444963
- UPC #
- 192357034545
- Country of Origin
- China
- Item
- Kee 48" x 24" Height Adjust Mobile Table
- Tabletop Color
- Cherry
- Table Base Color
- Black w/ Casters
Dimensions
- Size
- 48" x 24"
Description
Kee 48" x 24" Height Adjust Mobile Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.