Shop REGENCY
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kee 48 x 24 in. Mobile Adjustable Classroom Table- Cherry & 2 Andy 18 in. Stack Chairs- Blue
- Mfr # MT4824CHAPCBK40NV
- Zoro # G6444979
product price:Â
$
578.99
/ea
Key Features
Size
48" x 24"
Chair Color
18 in Navy Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT4824CHAPCBK40NV
- Zoro #
- G6444979
- UPC #
- 192357040119
- Country of Origin
- China
- Item
- Kee 48" x 24" Height Adjust Mobile Table
- Tabletop Color
- Cherry
- Chair Color
- 18 in Navy Blue
Dimensions
- Size
- 48" x 24"
Description
Kee 48" x 24" Height Adjust Mobile Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.