
Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Cherry
Mfr # TBF3030CHBK
Zoro # G005739636
product price: $233.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Width
30
Length
30
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBF3030CHBK
Zoro #
G005739636
UPC #
192357186244
Country of Origin
China
Dimensions
Width
30
Length
30
Height
29
Size
30"
Details
Item
Kee Folding Tables
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Leg Color
Black
Table Base Color
Black
Description
Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 30-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.