
Kee Folding Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Maple
Mfr # MTF6024PLBK
Zoro # G705739585
product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
60
Length
24
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTF6024PLBK
Zoro #
G705739585
UPC #
192357187487
Country of Origin
China
Dimensions
Width
60
Length
24
Height
29
Size
60" x 24"
Details
Item
Kee Folding Tables
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Leg Color
Black
Color
Maple/ Black
Description
Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 60 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.