This item is Discontinued.

Regency Kee Folding Tables, 66 W, 24 L, 29 H, Wood, Metal Top, Ash Grey MTF6624AGBK

Kee Folding Tables, 66 W, 24 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # MTF6624AGBK
  • Zoro # G705739592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTF6624AGBK
Zoro #
G705739592
UPC #
192357187500
Country of Origin
China

Dimensions

Width
66
Length
24
Height
29
Size
66" x 24"

Details

Item
Kee Folding Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Leg Color
Black
Color
Ash Grey/ Black

Description

Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 60 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.