Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kee Height Adjustable Classroom Activity Table, 48 in W, 30 in L, Neo Walnut

  • Mfr # MT4830NWAPBK

  • Zoro # G515684112


product price: $388.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Length
30 in
Material
Wood, Metal
Includes
Hardware
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4830NWAPBK
Zoro #
G515684112
UPC #
192357289433
Country of Origin
China

Dimensions

Width
48 in
Length
30 in
Thickness
1 in
Size
48" x 30"

Details

Item
Kee Height Adjustable Classroom Activity Table
Tabletop Color
Neo Walnut
Frame Color
Black
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Give everyone more room with Kee tables. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 48-inch long classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust.


  • 48 x 30-inch Kee Adjustable Table adjusts from 23-34-inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Rounded corners make the table safer for everyone
  • Assembly is a snap with just a few screws
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.