Zoro Homepage

Kee Height Adjustable Mobile Classroom Activity Table, 66 in W, 30 in L, Noble Oak

  • Mfr # MT6630NOAPCGY

  • Zoro # G515684426


product price: $601.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
66 in
Length
30 in
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6630NOAPCGY
Zoro #
G515684426
UPC #
192357289327
Country of Origin
China

Dimensions

Width
66 in
Length
30 in
Thickness
1 in
Size
66" x 30"

Details

Item
Kee Height Adjustable Mobile Classroom Activity Table
Tabletop Color
Noble Oak
Frame Color
Grey
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Give everyone more room with Kee tables. Mobile classroom table sets include four height adjustable post legs and casters to accommodate students of all ages. Setting up a Classroom has never been easier! Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 66-inch long classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a modern grey with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust.


  • 66 x 30-inch Kee Adjustable Table adjusts from 23 to 34 inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Easily move the tables from place to place with locking casters
  • Use on its own or combine with other Kee tables to create unique layouts that fit individual classroom needs
  • Noble Oak laminate table top is scratch, stain, and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.