
Kee Round Table & Chair Set, Wood, Metal, Polypropylene Top, Grey
Mfr # TB36RNDGYBPBK44GY
Zoro # G6466146
product price: $633.99
/eaKey Features
Shape
Round
Width
36
Length
36
Height
29
Tabletop Material
Wood|Metal|Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB36RNDGYBPBK44GY
Zoro #
G6466146
UPC #
843532066911
Country of Origin
China
Dimensions
Width
36
Length
36
Height
29
Details
Item
Tables > Breakroom Tables > Kee Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Grey
Leg Color
Black
Finish
Wood|Metal|Polypropylene
Chair Color
Grey
Table Base Color
Black
Description
Kee 36 In. Round Breakroom Table,Grey/ Blac
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.