This item is Discontinued.

Regency Kee Slim Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Beige TB363618BEBPBK

Kee Slim Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Beige (Discontinued)

  • Mfr # TB363618BEBPBK
  • Zoro # G105740952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB363618BEBPBK
Zoro #
G105740952
UPC #
192357115008
Country of Origin
China

Dimensions

Width
36
Length
36
Height
29

Details

Item
Kee Slim Tables
Tabletop Material
Wood, Metal
Tabletop Color
Beige
Leg Color
Black

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 36-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine Beige laminate tabletop that is 3/4" thick making this table lightweight as well as durable. The slim profile tabletop is finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable leveling glides on the bottom of the base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.