Zoro Homepage

Kee Training Seminar Table, 72 in W, 24 in L, Neo Walnut

  • Mfr # MT7224NWBPBK

  • Zoro # G515684266


product price: $453.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
72 in
Length
24 in
Material
Wood, Metal
Thickness
1 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7224NWBPBK
Zoro #
G515684266
UPC #
192357284414
Country of Origin
China

Dimensions

Width
72 in
Length
24 in
Thickness
1 in
Size
72" x 24"

Details

Item
Kee Training Seminar Table
Tabletop Color
Neo Walnut
Frame Color
Black
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Give everyone more room with Kee tables.Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble.This 72-inch long training table assembles in a snap with just a few screws.The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.Rounded corners make the table safer for everyone.A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor.The legs are constructed of tubular steel with adjustable glides on the bottom of the base.


  • 72-inch long training table with classic black post legs- a sleek alternative to pedestal bases
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Legs are constructed of durable tubular steel with adjustable leveling glides on the bottom of each leg
  • Rounded corners make the table safer for everyone
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.