Zoro Homepage

Kee Training Table W/ 2 M Stack Chairs, 60 in W, 24 in L, Neo Walnut

  • Mfr # MT6024NWBPCM47GY

  • Zoro # G515684136


product price: $500.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
24 in
Thickness
1 in
Material
Wood, Metal, Plastic
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024NWBPCM47GY
Zoro #
G515684136
UPC #
192357287989
Country of Origin
China

Dimensions

Width
60 in
Length
24 in
Thickness
1 in
Size
60" x 24"

Details

Item
Kee Training Table W/ 2 M Stack Chairs
Tabletop Color
Neo Walnut
Frame Color
Chrome
Material
Wood, Metal, Plastic
Includes
Hardware
Application
Classroom, Breakroom, Office
Chair Color
Grey

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with chrome post legs and two Grey inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table & chair set includes one 60-inch Kee training table with chrome post legs and 2 'M' Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.