This item is Discontinued.

Regency Kee Training Tables, 60 W, 24 L, 29 H, Wood, Metal Top, White MT6024WHBPCM

Kee Training Tables, 60 W, 24 L, 29 H, Wood, Metal Top, White (Discontinued)

  • Mfr # MT6024WHBPCM
  • Zoro # G105740563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024WHBPCM
Zoro #
G105740563
UPC #
192357156629
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Size
60" x 24"

Details

Item
Kee Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
White
Leg Color
Chrome
Color
White/ Chrome

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 60-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern Chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.