Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kee Training Tables, 66 W, 24 L, 29 H, Wood, Metal Top, Cherry

  • Mfr # MT6624CHBPBK

  • Zoro # G6448174


product price: $278.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
66
Length
24
Height
29
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6624CHBPBK
Zoro #
G6448174
UPC #
843532027226
Country of Origin
China

Dimensions

Width
66
Length
24
Height
29
Size
66" x 24"

Details

Item
Tables > Training Tables > Kee Training Tables
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Leg Color
Black
Finish
Wood|Metal
Color
Cherry/ Black

Description

Kee Training Table,66 In. x 24 In.,Cherry/ Bla

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.