Zoro Homepage
This item is Discontinued.
Regency Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Ash Grey TKB3636AG

Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # TKB3636AG
  • Zoro # G605740049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB3636AG
Zoro #
G605740049
UPC #
192357142943
Country of Origin
China

Dimensions

Width
36
Length
36
Height
29

Details

Item
Kobe Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Color
Ash Grey

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 36-inch square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel X-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.