Shop REGENCY
Additional $104.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kobe 60 x 24 in. Mobile T-Base Training Table- Mahogany, 2 Cadence Nesting Chairs
- Mfr # MKTRCC6024MH23BK
- Zoro # G6443877
product price:Â
$
906.99
/ea
Key Features
Tabletop Color
Mahogany
Size
60" x 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKTRCC6024MH23BK
- Zoro #
- G6443877
- UPC #
- 192357018859
- Country of Origin
- China
- Item
- Kobe Mobile Training Table,60" x 24",Mah
- Tabletop Color
- Mahogany
Dimensions
- Size
- 60" x 24"
Description
Kobe Mobile Training Table,60 In. x 24 In.,Mah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.