Zoro Homepage

Kobe Flip-Top Privacy Nesting Table W/ 2 M Stack Chairs, 72 in W, 24 in L, Noble Oak

  • Mfr # MKFTM7224NO47BE

  • Zoro # G515684754


product price: $746.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
72 in
Length
24 in
Size
72" x 24"
Thickness
1 in
Material
Wood, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM7224NO47BE
Zoro #
G515684754
UPC #
192357287057
Country of Origin
China

Dimensions

Width
72 in
Length
24 in
Size
72" x 24"
Thickness
1 in

Details

Item
Kobe Flip-Top Privacy Nesting Table W/ 2 M Stack Chairs
Tabletop Color
Noble Oak
Material
Wood, Metal, Plastic
Application
Classroom, Breakroom, Office
Includes
Hardware
Chair Color
Blue

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 72in x 24in Flip Top table with Modesty Panel and two Blue inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Unique nesting 72 x 24-inch Flip Top Table with Modesty Panel- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.