Zoro Homepage

Kobe Flip-Top Privacy Nesting Table W/ 2 M Stack Chairs, 84 in W, 24 in L, Neo Walnut

  • Mfr # MKFTM8424NW47BY

  • Zoro # G515683955


product price: $830.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
84 in
Length
24 in
Application
Classroom, Breakroom, Office
Size
84" x 24"
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM8424NW47BY
Zoro #
G515683955
UPC #
192357287330
Country of Origin
China

Dimensions

Width
84 in
Length
24 in
Size
84" x 24"
Thickness
1 in

Details

Item
Kobe Flip-Top Privacy Nesting Table W/ 2 M Stack Chairs
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal, Plastic
Chair Color
Burgundy

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 84in x 24in Flip Top table with Modesty Panel and three Burgundy inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Unique nesting 84 x 24-inch Flip Top Table with Modesty Panel- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products