Kobe Flip-Top Training Nesting Table W/ 2 Cadence Nest Chairs, 72 in W, 30 in L, Noble Oak

  • Mfr # MKFT7230NO23BK

  • Zoro # G515685171


product price:  $946.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Length
30 in
Thickness
1 in
Application
Classroom, Breakroom, Office
Size
72" x 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT7230NO23BK
Zoro #
G515685171
UPC #
192357284919
Country of Origin
China

Dimensions

Width
72 in
Length
30 in
Thickness
1 in
Size
72" x 30"

Details

Item
Kobe Flip-Top Training Nesting Table W/ 2 Cadence Nest Chairs
Tabletop Color
Noble Oak
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal, Fabric
Chair Color
Cadence

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 72in x 30in Flip Top table and two Cadence Nesting Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric.


  • Unique nesting 72 x 30-inch Flip Top Table- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • Flip up seat on chairs allows for nesting of several chairs, saving storage space
  • Breathable mesh chair back allows for air flow, comfort and support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.