Zoro Homepage

Kobe Flip-Top Training Nesting Table W/ 2 Zeng Stack Chairs, 60 in W, 30 in L, Noble Oak

  • Mfr # MKFT6030NO44GY

  • Zoro # G515683863


product price: $724.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
30 in
Includes
Hardware
Application
Classroom, Breakroom, Office
Size
60" x 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT6030NO44GY
Zoro #
G515683863
UPC #
192357285398
Country of Origin
China

Dimensions

Width
60 in
Length
30 in
Size
60" x 30"
Thickness
1 in

Details

Item
Kobe Flip-Top Training Nesting Table W/ 2 Zeng Stack Chairs
Tabletop Color
Noble Oak
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Polypropylene
Chair Color
Grey

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 60in x 30in Flip Top table and two Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.


  • Unique nesting 60 x 30-inch Flip Top Table- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
  • Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products