Zoro Homepage

Kobe Flip-Top Training Nesting Table W/ Modesty Panel, 60 in W, 30 in L, Noble Oak

  • Mfr # MKFTM6030NO

  • Zoro # G115684291


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Length
30 in
Includes
Hardware
Size
60" x 30"
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM6030NO
Zoro #
G115684291
UPC #
192357286074
Country of Origin
China

Dimensions

Width
60 in
Length
30 in
Size
60" x 30"
Thickness
1 in

Details

Item
Kobe Flip-Top Training Nesting Table W/ Modesty Panel
Tabletop Color
Noble Oak
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal

Description

Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This 60-inch long table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. A stylish perforated black modesty panel provides kneespace privacy in open learning environments. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more.


  • Unique nesting 60 x 30-inch Flip Top Table- Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use
  • Matching black metal modesty panel provides kneespace privacy in open learning environments
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Black tubular steel base has locking casters which makes the table mobile and is ideal for computer labs, training rooms, classrooms and more
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.